Shop All Abrasive Pads & Sponges
3M
Scotch-Brite Ultra Fine Grade Silicon Abrasive Hand Pad, 9 in L, 6 in W, 60PK
Mfr # 7448
Zoro # G610917122
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7448
- Zoro # G610917122
- UPC # 48011040288
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Description
Scotch-Brite ultra fine hand pad 7448 combines durability for long life, flexibility for reaching tight areas and can be used in place of steel wool for conditioning metal surfaces and paint prep. Unlike fine steel wool, Scotch-Brite pads will not shred during use, rust after use or leave fine metal splinters. The durable open web construction of our Scotch-Brite ultra fine hand pad is load-resistant, offers long-life and consistent abrasive action for cleaning, finishing and buffing with no need to adjust, turnover or continue the same project with a new pad. The pad gets into corners and works detailed surfaces without altering the dimensions of the base material. Designed to run cleaner and longer than steel wool, this versatile pad is a useful item for any workshop. The Scotch-Brite ultra fine hand pad can be used right out of the box by hand, paired with a hand pad block or run on an in-line sander for faster completion on larger areas. This grey pad is filled with silicon carbide abrasive mineral, a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Our Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open web material runs cool and is load-resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SC-1 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423737)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66013)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7010329861)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 3/8 (19D827)
- 3M Pro-Pad Sndg Sponge, PRPD-220, 2.88", PK54 (PRPD-220)
- 3M Sanding Sponge, Medium, 4 1/2"L, 2 1/2"W (24000PGP-M-2)
- 3M Pro-Pad Sndg Sponge, PRPD-100, 2.88", PK54 (PRPD-100)
- 3M Contour Srfc Sndg Spng 917DCNA, 4.5", PK24 (917DCNA)
- 3M 6" x 3-7/8" Heavy Duty Final Stripping Pads, PK 2 (10113)
- 3M Sandpaper Sheet, 1500 Grit, 3 11/16"W, PK10 (5924-18-CC)
- GARANT Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180 (557480 180)
- 3M Abrasive Pads & Sponges