Shop All Unitized Wheels
3M
Scotch-Brite Roloc Unitized 3In 6S Fin 1/4In Grinding Wheel, 10PK
Mfr # 048011-17189
Zoro # G704297703
product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 in
- Mounting Type Quick Change
- Abrasive Material Silicon Carbide
- Density Medium
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 048011-17189
- Zoro # G704297703
- Country of Origin Unknown
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Details
Mounting Type | Quick Change |
Abrasive Material | Silicon Carbide |
Density | Medium |
Grade | Fine |
Color | Gray |
Max. RPM | 15100 RPM |
Item | Deburring Wheel |
Density Number | 6 |
Description
65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 60 Medium Grit Remove (4345)
- FLEX-HONE TOOL BC14M12 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC14M12)
- CLESCO SS-032032-050A Spiral Coated Abrasive Sanding Sleeve (SS-032032-050A)
- NORTON ABRASIVES SANDPAPR 9X11"" 100G 25PK (7660700358)
- 3M Unitized Wheel BU Pad, 1D, QC (7000045946)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1/2" x 1/2" Silicon Carbide 2S FIN (7000028478)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1/2" x 1/2" Aluminum Oxide 2A MED (7000046028)
- 3M Unitized Wheel Mandrel 28851, 2-3/8inx1/4inx3/4inx1 in, 5/pk (28851)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel, 6" x 1" x 1", 8A MED Grade (7000000734)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 3" x 1/4" x 1/4" Silicon Carbide 2S FIN (7000000692)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- 3M Unitized Wheels