Shop All Quick Change Discs
3M
Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 2"
Mfr # MMM7525
Zoro # G3355897
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 80
- Grade Medium
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM7525
- Zoro # G3355897
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Bristle Disc |
Grit | 80 |
Grade | Medium |
Max RPM | 25,000 rpm |
Description
Scotch-Brite Roloc Bristle Discs 80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100044455)
- S AND H INDUSTRIES ALC 40294 5/32" ID Pressure Nozzle Kit 25CFM (40294)
- 3M Full Tapered Cartridge Roll, 80 Grit (7100086096)
- NORTON ABRASIVES Fiber Disc, 5x7/8,120G, PK25 (66623357282)
- 3M STRIPPER DISK PAINT4"" 3M (9099NA)
- 3M Quick Change Disc, AlO, 1in, 120G, TR, PK50 (7000045104)
- 3M Screen Cloth Disc Hand Pad 99736, 6inx1 (99736)
- 3M Flex Diamond Disc, 2in, 125 Micron, TR, PK10 (7000120364)
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- 3M Roloc Disc Pad Assembly, 3" (MMM5540)
- ARC ABRASIVES Sanding Disc, Fine, 120 Grit, PK100 (31456K)
- 3M Quick Change Discs