Shop All Quick Change Discs
3M
Scotch-Brite Roloc Bristle Discs 50 Grit Coarse Green, 2"
Mfr # MMM7524
Zoro # G3355985
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 50
- Grade Coarse
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM7524
- Zoro # G3355985
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Bristle Disc |
Grit | 50 |
Grade | Coarse |
Max RPM | 25,000 rpm |
Description
Scotch-Brite Roloc Bristle Discs 50 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- DIABLO SandNET Discs, 180 Grit (Fine) , 9", PK5 (DND090180H05G)
- MILWAUKEE TOOL 5 in. 8 Hole Hook and Loop Sander Pad (51-36-7100)
- LENOX Abrasive Cut-Off Wheel, 6" dia. (2044470)
- 3M Quick Change Disc, 3 In (7000045100)
- 3M Roloc Pad Mounting Spindle TR 6689 (66899)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 2" (MMM7453)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 4" (MMM7450)
- 3M Roloc Flexible Diamond Dsc TR 6234J, 1-1/ (6234J)
- 3M Disc Pad Holder 905, 5in x 1/4in 5/16-24 (7000046036)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 120 (A015431)
- 3M Quick Change Discs