Shop All Abrasive Bristle Disc and Brushes
This Product is Discontinued
3M
Scotch-Brite Radial Bristle Disc, 3 in x 3/8 in 80 (Discontinued)
Mfr # 61500176070
Zoro # G503454482
This Product is Discontinued
Key Features
- Bristle Type Radial Bristle
- Abrasive Material Ceramic
- Arbor Hole Size 3/8 in
- Abrasive Grit 80
- Max. RPM 20000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 61500176070
- Zoro # G503454482
- UPC # 48011301266
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Size | 75 mm |
Details
Bristle Type | Radial Bristle |
Abrasive Material | Ceramic |
Abrasive Grit | 80 |
Max. RPM | 20000 |
Color | Yellow |
For Use With | Die Grinders |
Radial Wheel Type | Bristle Disc |
Application | Marine, Metalworking, Transportation & Heavy Equipment, General Industrial, Aerospace |
Health and Safety | Respiratory Protection, Hand Protection, Eye Protection, Hearing Protection |
Product Form | Bristle |
Position | Best |
Material Application | Bronze, Aluminum, Stainless Steel, Carbon Steel, Cast Iron, Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.