Shop All Sponges and Scouring Pads
3M
Scotch-Brite Power Sponge #3000, 2-3/4X4-1/2, Blue/Teal, 20/Carton
Mfr # 3000CT
Zoro # G904942441
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3000CT
- Zoro # G904942441
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Description
unique bow-tie shape for ease of handling. the scouring side of the product scours 2-4 times faster, and is 6-10 times less abrasive than other conventional commerical scouring pads. durable synthetic fibers are crimped and heat set to create strong web. unique soil-removing particles for effective scrouring, cleaning, and scrubbing. particles are evenly distributed throughout the scouring pad to ensure effective, consistent scouring, and lasting performance throughout the life of the pad. antimicrobial product protection is locked-in to resist odors in the sponge. two cleaning tools in one a scotch-brite power pad combined with a sponge. 6-10 times less abrasive than other medium/heavy-duty commercial scouring products to reduce scratching. Antimicrobial product protection is locked-in to resist odors in the sponge. Sponge type: scrubbing; material(s): cellulose; fiber; mineral; resin; shape: bow tie; width: 2.8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING B844 Shoe Handle Scratch Brush, Bronze Fill, 4X16, 1.125" Trim, 10.25" OAL (B844)
- TOUGH GUY Hosp.Islation Bag, 40to45gal, Yel, PK100 (31DL04)
- GENERAL SUPPLY Center Pull Paper Towels, White (GEN 203)
- WECHEM Force 200 Degreasing Solvent, 18 Oz Aerosol Can, Liquid, 12 PK (A97)
- 3M 3M Scotch-Brite„¢ Heavy Duty Scouring Pads , Green, 36 Pads - 86 (61500025921)
- 3M Scrubber Spongee, 6" L, 3-5/8" W, PK20 (63)
- 3M Floor Protector Appl. Pad, Flat, Cut, PK2 (59646)
- 3M Doodlebug Hi-Productivity Stripping Pad, 4 5/8 x 10, Black, PK40 (8550)
- 3M Floor Finish Appl. Pad, Flat, Cut, PK10 (55434)
- 3M Scotch-Brite Extreme Scrub Heavy Duty Scouring Pad For Grill 4.4 in. L , 2PK (77222-R)
- GONGS 14 x 28 in. EcoPrep EPP Specialty Pads, Maroon (GO2659558)
- 3M Sponges and Scouring Pads