Shop All Sponges and Scouring Pads
3M
Scotch-Brite Non-Scratch Sponge For Multi-Purpose 4.4 in. L
Mfr # 521
Zoro # G105309760
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Diameter 8 in
- Grade 80
- Package Type Boxed
- Application Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 521
- Zoro # G105309760
- UPC # 21200001833
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Diameter | 8 in |
Details
Color | Green |
Grade | 80 |
Package Type | Boxed |
Application | Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge |
Description
The Scotch-Brite Non-Scratch Scrub Sponge means no worries and no scratches. It wipes away messes from non-stick cookware countertops or any other surface with a finish you don't want to scratch. And its wavy shape is comfortable to hold.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Oven and Grill Cleaner, 1 gal., PK4 (957265280)
- LIGHT HOUSE BEAUTY 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (LI80663)
- CROCODILE CLOTH Power Scrub Huge Cloths, 360PK (6500-080-C)
- MALISH Deck Scrub, 10 in, Tampico, White, 10 in L Brush, White, Wood (060610SP)
- 3M Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20 (3000)
- 3M 8" PERFECT IT FOAM POLISH PAD (3M05707)
- 3M Scour Pad Green 6 X 9 (96)
- 3M Scrubbing Pad 5400N, 17", Green, PK5 (5400N 207)
- 3M 4004CC Scotch-Brite, 4 1/2in x 2 13/16in Easy Erasing Pad, 12PK (3994004CC)
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- ARMALY Heavy Duty Utility Sponge For All Purpose 7-3/8 in. L 1 pc (00008)
- 3M Sponges and Scouring Pads