Shop All Sponges and Scouring Pads
3M
Scotch-Brite General Purpose Scrub Pad, 3 X 4 1/2, Green, 40 Per Box/2 Boxes Per Carton
Mfr # 59166
Zoro # G604942437
product price: $98.49
/ea
Free Shipping & Returns
$98.49
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
- Brand 3M
- MFR # 59166
- Zoro # G604942437
- UPC # 48011591667
- Country of Origin Canada
- Category Sponges and Scouring Pads
Description
thick, medium-duty pad for everyday general-purpose cleaning jobs. convenient hand-size eliminates the need to cut or fold the pad. for use with kitchen equipment, walls, ceilings, floors, desks and stairways. thick, medium-duty pad for everyday general-purpose cleaning jobs. The convenient size eliminates the need to cut or fold the pad. Typical applications include kitchen equipment, walls, ceilings, floors, desks and stairways. It is long lasting, non-rusting and resilient. Scouring pads/sticks type: pad; material(s): resin; fiber; mineral; size (w x l): 3" x 4 1/2"; color(s): green.
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
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 3/16" Notch (79250)
- LEAKTITE Red 5 qt Bucket (005Q55RD024)
- COTTONELLE Bathroom Tissue, White, 12 PK (KCC54151)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 32oz, RTU (553)
- 3M Light Duty Scouring Pad, PK20 (98N)
- 3M Scouring Pad, 6"L, 9"W, Nylon, Wh, PK60 (00048011074450)
- 3M Sponge, 6-1/2"L, 3-3/4"W, P"k, PK2 (A21)
- 3M ocelo„¢ Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack (7274FD)
- 3M Scour Pad Green 6 X 9 (96)
- 3M Scotch-Brite Ocelo Medium Duty Sponge For All Purpose 7.7 in. L (7264-T)
- S.M. ARNOLD SPONGE RECTANGLE CELLULOSE (AR85-415)
- 3M Sponges and Scouring Pads