Shop All Sponges and Scouring Pads
3M
Scotch-Brite Delicate Light Duty Sponge For Multi-Purpose 4.4 in. L , 3PK
Mfr # DD-3-8
Zoro # G205310208
original price:
$4.39
12% off
Sold in multiples of 8 for $30.80
$30.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.4 in
- Width 2.6 in
- Features Non-Scratch Cleaning
- Thickness 0.7 in
- Application Perfect for China, Crystal and Delicate Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # DD-3-8
- Zoro # G205310208
- UPC # 21200513152
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 4.4 in |
Width | 2.6 in |
Details
Item | Scrub Sponge |
Features | Non-Scratch Cleaning |
Thickness | 0.7 in |
Application | Perfect for China, Crystal and Delicate Surfaces |
Description
Use a Scotch-Brite Delicate Care Scrub Sponge for your most delicate stemware and china. It's gentle on glass and crystal but strong on grime. The larger size is perfect for windows tiles and countertops. Plus it comes in a comfort-grip wave shape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Handle, 82" L, Threaded Tip, 6" dia. Grip (SA20175)
- A/C SAFE AC-Safe Air Conditioner Pan Cleaner Tablets 30 ct Tablets (AC-913)
- BRADY Sorbents, 53 gal, 30 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM30)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85002)
- 3M 3M™ Scotch Brite™ Scouring Pad 98, 6" x 9", White, 60/Case (MROS3M134)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24003TRI-XC-B)
- 3M Pad, White, 10"L, PK5 (08003)
- 3M Scrubbing Pad 5400N, 17", Green, PK5 (5400N 207)
- 3M Pad, Blue, 10"L, PK5 (8242)
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- SCOTCH-BRITE Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9 (MMM5295)
- 3M Sponges and Scouring Pads