Shop All Floor Machine Pads
3M
Scotch-Brite 17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Blue
Mfr # 5300-17
Zoro # G206004656
product price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Ceramic; Linoleum; Marble; Plastic; Vinyl
- Floor Pad Size 17 in
- Color Blue
- Material Non-Woven Nylon/Polyester Fiber
- Speed 150 to 400 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300-17
- Zoro # G206004656
- UPC # 48011084107
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Details
Item | Buffing Pad |
Floor Application | Ceramic; Linoleum; Marble; Plastic; Vinyl |
Color | Blue |
Material | Non-Woven Nylon/Polyester Fiber |
Speed | 150 to 400 RPM |
Thickness | 1 in |
Shape | Round |
Description
3M Blue Cleaner Pad 5300 is designed to remove worn finish soils scuffs and spills and to prepare surfaces for recoating. The pad is constructed of high quality nylon and polyester synthetic fibers in a non-woven web. A durable resin coating system permeates the fibers throughout the pad with abrasive cleaning particles providing consistent performance over the life of the pad. The resin coating will not be significantly affected by water detergents and cleaners normally used for floor maintenance. The floor scrubbing pad is reversible. Depending on the surface and application the floor pad can be used with detergent solutions for dry scrubbing floors and in heavy duty spray cleaning operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Complete Pro Super System Super Channel Squeegee 24 Inch (13851, 11030)
- SMART ESSENCE Towel Dispenser, Oceans, Black (T8490TBK)
- HOSPECO Toilet Seat Cleaner, Refill, Pk6 (83600)
- MILLER STEPHENSON Freeze Spray, 10 oz., 7.50" H, 2.50" dia. (MS-242L)
- 3M Blue Cleaner Pad 5300, 12inx18 in, PK5 (5300)
- 3M Stripping Pad, 15 In, Brown, PK5 (7100)
- 3M Hi-Performance Burnish Pad 3050, 20" Diameter, Sky Blue, PK5 (3050)
- 3M Stripping Pad, 17 In, Brown, PK5 (7100)
- 3M 3M„¢ Eraser„¢ 20" Burnishing Pad, Pink, 5 Per Case (70070917375)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, 5/carton, PK5 (08448)
- SPECIALTY DIAMOND 4 Inch Black Buffing Polishing Pad (E4BBUFF)
- 3M Floor Machine Pads