Shop All Floor Machine Pads
3M
Scotch-Brite 16 in. D Non-Woven Natural/Polyester Fiber Buffer Floor Pad Red
Mfr # 5100-16
Zoro # G406004609
original price:
$8.49
9% off
new price: $7.65
/ea
Sold in multiples of 5 for $38.25
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Ceramic; Linoleum; Marble; Plastic; Vinyl; Wood
- Color Red
- Material Non-Woven Polyester Fiber
- Thickness 1 in
- Speed 150 to 400 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5100-16
- Zoro # G406004609
- UPC # 48011083919
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Details
Item | Cleaning Pad |
Floor Application | Ceramic; Linoleum; Marble; Plastic; Vinyl; Wood |
Color | Red |
Material | Non-Woven Polyester Fiber |
Thickness | 1 in |
Speed | 150 to 400 RPM |
Application | Spray Cleaning Protected Floors |
Center Hole | Yes |
Shape | Round |
Description
These Scotch-Brite Red premium floor pads are the choice for routine spray cleaning and protected floors. It cleans when damp and buffs when dry. It is also suitable for light scrubbing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB INDUSTRIES DQB Industries 8327 4.75 in. Poly Hand And Nail Scrub Brush (152500)
- PIONEER-ECLIPSE PROPANE - THROTTLE CABLE - 48 in. LEFT MOUNT - W/DETENTS (MP368000)
- RUBBERMAID COMMERCIAL Aerosol Dispenser, LCD, Chrome (1793533)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- 3M Niagara Medium Duty ScourPad 96N, 6i, PK20 (96N)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3500)
- 3M Black Stripper Pad 7200, 22 in, PK5 (7200)
- 3M Preburnishing Pad, 16 In, Green/Amber, PK5 (5000)
- 3M Low-Speed Buffer Floor Pads, 17" Diameter, Red, PK5, 5PK (5100)
- 3M Floor Machine Pads