Shop All Electrical Tapes
This Product is Discontinued
3M
Scotch 33+ Super Vinyl Electrical Tape, 0.75" x 52 ft., Black (Discontinued)
Mfr # 80610138895
Zoro # G5228375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Vinyl
- Color Black
- Width 0.75"
- Length 52 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 80610138895
- Zoro # G5228375
- UPC # 54007061335
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 0.75" |
Length | 52 ft |
Details
Material | Vinyl |
Color | Black |
Description
3MTM Scotch 33+ Super Vinyl Electrical Tape, 0.75" x 52 ft, Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.