Shop All Painter's Tape
3M
Scotch 15/16in x 60 Yards Purple Delicate Surface Painter's Tape 2080-24EC
Mfr # 399208024EC
Zoro # G210778925
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 399208024EC
- Zoro # G210778925
- Country of Origin United States
- Category Painter's Tape
Description
A convenient and versatile tool this 3M Scotch 1 7/8in x 60 yards purple delicate surface painter's tape is an ideal addition to any establishment with sensitive surfaces that need a clean painting presentation such as offices schools or businesses looking for tape that is suited to creative paint jobs! It is designed for use on a multitude of delicate surfaces such as freshly painted within 24 hours walls wallpaper veneers and cabinets. Its Edge-Lock technology completely seals out paint to deliver sharp paint lines and it is ideal for creating accent walls with decorative stripes or patterns.This tape's 3-day clean removal feature allows it to stick to surfaces for up to three days at a time. Once removed it leaves behind no damage or sticky residue protecting your walls and floors. Plus it is both UV- and sunlight-resistant! Press down firmly and let the tape set for 30 to 60 minutes before painting. To remove wait until paint is dry to the touch and slowly pull tape back at a 45 degree angle. Its 60 yard length provides an ample supply for long-lasting use and it is perfect for completing a variety of delicate detailed projects.Overall Dimensions:Length: 60 yardsWidth: 1 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ5)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/4 In. W, 520 In. L (16025)
- SCOTCH Glue Dispenser, Red, 10 in L x 8 in W (AD125)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- 3M Painters Masking Tape, Blue, 1/2In x 60 Yd (2090)
- 3M PAINTER'S TAPE PURPL (2080-48NC)
- 3M Painters Masking Tape, Blue, 1/8In x 60 Yd (2090)
- 3M Painters Masking Tape, Blue, 6 In x 60 Yd (2090)
- 3M ScotchBlue Pre-taped Painter's Plastic 2093EL-24 (7100197950)
- 3M Painters Masking Tape, 36mm Wx55m L, PK24 (231/231A)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46705)
- 3M Masking & Painter's Tape