Shop All Pre-Measured Chemicals
3M
Sanitizer, 1.9L Jug
Mfr # 16A
Zoro # G0089778
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:256, 1:128
- Primary Chemical None
- Color Clear
- Standards FIFRA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16A
- Zoro # G0089778
- UPC # 50051125858316
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 0.5 gal |
Size | 1.9L |
Container Size | 0.5 gal |
Description
Sanitizer, Label Number 16A, Label Color Coding Gray, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Trigger Spray Bottle, Fits Dispenser Series Flow Control, pH Level 7.6, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Nonflammable, VOC Content 0 Percent, Fragrance Unscented, Standards FIFRA, Surfaces for Use On Glass, Hard Nonporous Surfaces, Plastic, Wood
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, REAR .25in RED, FITS TN (390922)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- MIDWEST RAKE Seal Coat Squeegee, 30", 82" Alum Handle (76812)
- WYPALL X60 Cloths, 1/4 Fold, 12 1/2 x 13, White, 76/Box, PK12 (34865)
- 3M Neutral Floor Cleaner, 2L Bottle (33H)
- 3M Bonnet Cleaner, 2L Bottle (11L)
- 3M Bathroom Cleaner, 2L Bottle (44L)
- 3M Speed Stripper, 1.9L Jug (6A)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23H)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- DIVERSEY Butyl All Purpose Cleaner, 2.5L Bottle, 2 PK (95892221)
- 3M Pre-Measured Chemicals & Dispensers