Shop All Sandpaper Sheets
3M
Sandpaper Sheet, Coarse, 40 Grit, Blue
Mfr # 7010325533
Zoro # G5693950
original price:
$3.09
23% off
new price: $2.35
/ea
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Backing Material Polyester Film
- Width 8-1/2"
- Length 11"
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010325533
- Zoro # G5693950
- UPC # 00051111500293
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 8-1/2" |
Length | 11" |
Sheet Width x Length | 8 1/2 in W x 11 in L |
Overall Width | 8 1/2 in |
Overall Length | 11 in |
Sheet Dimensions | 8-1/2x11 |
Details
Item | Microfinishing Film |
Grit | 40 |
Backing Material | Polyester Film |
Grade | Coarse |
Series | 362L |
Backing Weight | 3 mil |
Abrasive Material | Aluminum Oxide |
Color | Blue |
Abrasive Grit | 300 / P360 |
Abrasive Type - Grit | Coated - 300 / P360 |
Abrasive Type | Coated |
Backing Material Type | Film |
Sheet Grit | 40 micron m |
Backing Material & Wt | 3 mil Wt Polyester Film |
Backing Material Weight | 3 mil |
Abrasive Grade | Extra Fine |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester Film, Backing Weight 3 mil, Grit 40 micronm, Series 362L, Overall Length 11 in, Overall Width 8 1/2 in, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57124)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T27 Zirconia High Density Flap Disc with Plastic Hub (F-4590807HT)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45138)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313061)
- 3M 4-3/16" x 11" Drywall Adhesives Drywall Sanding Sheet 100-Grit, PK 25 (99432)
- 3M 11 in. L X 9 in. W 320 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9086DC-NA)
- 3M Refill Roll, 10 ft. L x 4-1/2 in., Medium (7010362351)
- 3M Sanding Sheet, 11x9 In, 60 G, AlO, PK500 (02116)
- 3M Wetordry Sheet, 01998,3000gr, 5 1/2 x, PK5 (01998)
- 3M SANDING SHEET ROLL 800 GR 70MM X 12M (3M30700)
- FASTCAP Sanding Sheet, 9x3-5/8 In, 180 G, AlO, PK10 (FB.180GRIT.10PC)
- 3M Sandpaper Sheets