Shop All Sandpaper Sheets
3M
Sandpaper Sheet, Ceramic, Coated, PK25
Mfr # 35515
Zoro # G810915904
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Series 737U
- Backing Weight C
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 35515
- Zoro # G810915904
- UPC # 00051131355156
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 6 15/16 in |
Overall Width | 3 3/4 in |
Details
Item | Sandpaper Sheet |
Grit | 220 |
Backing Material | Paper |
Series | 737U |
Backing Weight | C |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Attachment Type | Hook-and-Loop |
Color | Purple |
Resistance Properties | Load |
Coating Coverage | Closed |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 220, Series 737U, Overall Length 6 15/16 in, Overall Width 3 3/4 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Purple, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO 5" Surface Conditioning Disc, Hook-and-Loop, Coarse, Aluminum Oxide, Non-Woven (G5882585)
- DEVOUR 4-1/2" PREMIUM TileContinuous Rim Blade (NT45CTDW)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 135 ft. L, 150G (66261131688)
- 3M Gold Sheet Roll, 2-3/4" x 45 yd, P240 (2593)
- 3M Sanding Sheet, 40x2 In, M125 G, Diamond (7010360383)
- 3M Flex Abrasive Sheet, 5.5" x 6.8", PK125 (34343)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Drywall Sanding Sheet 80D-Gr, PK 25 (99433)
- 3M Refill Roll, 55 ft. L x 3-1/4 in., Fine (7000045202)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 500 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx500)
- 3M Sandpaper Sheets