Shop All Sandpaper Sheets
3M
Sandpaper Sheet, All Purpose, 11"x9", PK25
Mfr # 99401NA-M
Zoro # G809833790
Sold in multiples of 5 for $71.45
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Series All Purpose Sandpaper
- Backing Weight C
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 99401NA-M
- Zoro # G809833790
- UPC # 00051144994014
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Sandpaper Sheet |
Grit | 220 |
Backing Material | Paper |
Series | All Purpose Sandpaper |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Coating Coverage | Closed |
Resistance Properties | Water |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 220, Series All Purpose Sandpaper, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132813)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- CLESCO SD-032048-04QL Quick Lock Sanding Drum with Shank (SD-032048-04QL)
- 3M Hand Sanding Blockz, Clip, Rubber, 4 3/4"L (9292NA-6-CC)
- 3M Sandsheet Silicon 220G (27848)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- 3M Sanding Sheet, 11x9 In, 150 G, SC, PK250 (7000118315)
- 3M Sanding Sheet, Fine, 150 Grit, PK50 (60440273187)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 100-Grit 3-Pk (26100 Tri-3)
- UA Sanding Sheet, 11 in L x 9 in W, 180 Grit, Garnet Abrasive, Paper Backing (84107)
- 3M Sandpaper Sheets