Shop All Abrasive Pads & Sponges
3M
Sandpaper Sheet, 800 Grit, 3 5/8"W, PK10
Mfr # 5922-18-CC
Zoro # G308656333
Sold in multiples of 18 for $98.82
$98.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grit 800
- Backing Material Paper
- Backing Weight A
- Series Imperial Wetordry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5922-18-CC
- Zoro # G308656333
- UPC # 00051141333922
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 9 in |
Overall Width | 3 5/8 in |
Details
Item | Sandpaper Sheet |
Abrasive Material | Silicon Carbide |
Grit | 800 |
Backing Material | Paper |
Backing Weight | A |
Series | Imperial Wetordry |
Coating Coverage | Closed |
Description
Sanding Sponge 80 grit Medium,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11, Series: SG Blaze(R) (66254400258)
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- NORTON CO 4" x 24" ProSand BlueFire Portable Sanding Belt 80-Grit, PK 2 (05472)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440212524)
- 3M Sanding Hand Pad, Diamond, M250, PK10 (7000045664)
- 3M Sanding Spng Wet/Dry Fine/Med (9093)
- 3M Sandpaper Sheet, 100 Grit, 9"W, PK25 (11604NA-25)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (CP-000-ESF)
- 3M Finesse-it Buffing Pad 28880, 5-1/4in, Grey Foam, 50/pk (28880)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (905-ESF)
- MIRKA Mirka Abrasives 18-111-447 Maroon General Purpose Mirlon Pads (MRK-18-111-447)
- 3M Abrasive Pads & Sponges