Shop All Abrasive Pads & Sponges
3M
Sandpaper Sheet, 80 Grit, 9"W, PK15
Mfr # 27080PGP-15
Zoro # G408656370
product price: $24.95
/pk 15, $1.66/ea
Sold in multiples of 5 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 80
- Grade Coarse
- Backing Material Paper
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27080PGP-15
- Zoro # G408656370
- UPC # 00638060853474
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sandpaper Sheet |
Abrasive Material | Ceramic |
Grit | 80 |
Grade | Coarse |
Backing Material | Paper |
Backing Weight | C |
Series | Pro Grade Precision |
Coating Coverage | Open |
Description
Angled Drywall Sanding Sponge,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (AC-232-180)
- NORTON ABRASIVES Phono Point Tool (66260195227)
- FLEX-HONE TOOL GB33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB33412)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FXL)
- 3M Drywall Sanding Sponge, M/FPK24 (00051144090938)
- 3M Paddle Assembly 06635, 1/pk (06635)
- 3M Sanding Sponge 60G (06966)
- 3M Final Stripping Pads 10113NA, PK12 (10113NA)
- 3M Sanding Spng Wet/Dry Fine/Med (9093)
- 3M SandingHandPad, Diamond, M10 Micron, PK10 (7000082403)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7010365700)
- 3M Abrasive Pads & Sponges