Shop All Sandpaper Sheets
3M
Sandpaper Sheet, 600 Grit, 3 5/8"W, PK10
Mfr # 5921-18-CC
Zoro # G508656324
Sold in multiples of 18 for $98.82
$98.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Material Paper
- Series Imperial Wetordry
- Backing Weight A
- Abrasive Material Silicon Carbide
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5921-18-CC
- Zoro # G508656324
- UPC # 00051141929590
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Overall Length | 9 in |
Overall Width | 3 5/8 in |
Details
Item | Sandpaper Sheet |
Grit | 600 |
Backing Material | Paper |
Series | Imperial Wetordry |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Coating Coverage | Closed |
Description
Faster SandingSheets 127400PGP-6,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrsive Belt, 120 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 120 Grit, Fine, KK711X (26552)
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length (21108)
- NORTON ABRASIVES Flap Wheel, Non-Woven, 120 Grit, PK20 (66261051722)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Coarse Grade (44210)
- 3M Sandpaper Sheet, 2000 Grit, 3 11/16"W, PK10 (5925-18-CC)
- 3M Sandpaper Sheet, 1000 Grit, 3 11/16"W, PK10 (5923-18-CC)
- 3M File Sheets, 2-3/4"x 16-1/2", 80 Grit, PK50 (32230)
- 3M Sanding Sheet, 11x9 In, 80 G, AlO, PK500 (02115)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit, PK 20 (27220 Tri-20)
- 3M Sanding Sheet, Very Fine, 220 Grit, PK100 (7000119261)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 400 (FX-191-400)
- 3M Sandpaper Sheets