Shop All Sandpaper Sheets
3M
Sandpaper Sheet, 60 Grit, 9"W, PK20
Mfr # 87591NA-20
Zoro # G708656360
product price: $10.35
/pk 20, $0.52/ea
Sold in multiples of 5 for $51.75
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Paper
- Grade Coarse
- Backing Weight C
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 87591NA-20
- Zoro # G708656360
- UPC # 00076308496654
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Sandpaper Sheet |
Grit | 60 |
Backing Material | Paper |
Grade | Coarse |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Open |
Description
Faster SandingSheets 27120PGP-15,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, 3/4"x1/8", SPR021496A (RB-ZB 738)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001968)
- GORDON BRUSH 1" Brush Head Diameter Valve Brush with Nylon Bristles (449225-3)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK2 (CP-002-2P)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 (99420NA)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- 3M SANDPAPER AO 80GR, 15PK (30080ES-15-G)
- 3M Sandpaper Sheet, 600 Grit, 3 5/8"W, PK10 (5921-18-CC)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- 3M Wetordry Polishing Paper, 1 Micron, PK200 (7100054696)
- 3M Sandpaper Sheets