Shop All Sandpaper Sheets
3M
Sandpaper Sheet, 60 Grit, 9"W, PK15
Mfr # 27060PGP-15
Zoro # G008656367
Sold in multiples of 5 for $139.25
$139.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Paper
- Grade Coarse
- Series Pro Grade Precision
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 27060PGP-15
- Zoro # G008656367
- UPC # 00638060853467
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sandpaper Sheet |
Grit | 60 |
Backing Material | Paper |
Grade | Coarse |
Series | Pro Grade Precision |
Backing Weight | C |
Abrasive Material | Ceramic |
Resistance Properties | Clog |
Coating Coverage | Open |
Description
Sanding Screen 29844,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136203)
- ALLSOURCE Electromagnetic Valve, 5 in L (4201102)
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7100031875)
- 3M Sanding Sheet, 11x9 In, P240 G, AlO, PK250 (60455067805)
- 3M 3-2/3" x 9" General Purpose Sandpaper, 60-Grit Coarse, PK 6 (9017)
- 3M Sanding Sheet, 11x9 In, 150 G, SC, PK250 (7000118315)
- 3M Paper Sheet 346U, 2-3/4inx17-1/2in 40 D-w (02138)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 280 Grit (7010326458)
- DIABLO 3-3/4 in. Ceramic Blend Hook and Lock Triangle Sanding Sheet Assortment 12 pc (DCT334ASTH12G)
- 3M Sandpaper Sheets