Shop All Abrasive Pads & Sponges
3M
Sandpaper Sheet, 3 11/16"W, 9/"L, PK10
Mfr # 5926-18-CC
Zoro # G408656301
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 18 for $98.82
$98.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Backing Weight A
- Series Wetordry
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5926-18-CC
- Zoro # G408656301
- UPC # 00638060270400
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 9 in |
Overall Width | 3 11/16 in |
Details
Item | Sandpaper Sheet |
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Backing Weight | A |
Series | Wetordry |
Resistance Properties | Water |
Coating Coverage | Closed |
Description
Faster SandingSheets 127400PGP-6,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, Cer, 2in, 36G, XCrs, TR (7000000549)
- OATEY 3/4 SOLDERING FITTING BRUSH (31405)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 100G, TS, PK100 (66261138145)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Medium, PK50 (77696007760)
- 3M Single-Angle Sanding Sponge, 8" L (910-DSA-12)
- 3M Sanding Sponge, SF, 1/4in, PK120 (02602)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2502TRI-120-CH)
- 3M SandingSponge, Fine, 3-3/4x2-5/8x1 In, PK12 (70005105450)
- 3M Square/Cross Pad Mandrel 14308, 1/4 in 1/4-20 External, 1/pk (14308)
- 3M Sandpaper Sheet, Grit, 9"W, PK6 (SHRASST-PGP-6T)
- NORTON ABRASIVES Sanding Hand Pad, 400 Grit, Extra Fine (66260305852)
- 3M Abrasive Pads & Sponges