Shop All Abrasive Pads & Sponges
3M
Sandpaper Sheet, 220 Grit, 9"W, PK15
Mfr # 27220PGP-15
Zoro # G408656356
product price: $12.19
/pk 15, $0.81/ea
Sold in multiples of 5 for $60.95
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 220
- Grade Fine
- Backing Weight C
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27220PGP-15
- Zoro # G408656356
- UPC # 00638060853504
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Sandpaper Sheet |
Abrasive Material | Ceramic |
Grit | 220 |
Grade | Fine |
Backing Weight | C |
Backing Material | Paper |
Series | Pro Grade Precision |
Coating Coverage | Open |
Description
Faster SandingSheets 27120PGP-15,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Light Box, Large, Gray (202835-LED)
- NORTON ABRASIVES Utility Cloth Roll, 24 ft. L, Medium, Brown (69957305953)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK50 (66261121038)
- 3M Roto Peen Flap Assembly, 2x2-1/8" C, PK10 (HD-ZH)
- 3M Large Sanding Sponge Med/Crse (DSMC-ESF-10)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 100-Grit (20908-100)
- 3M 2" x 4" Synthetic Steel Wool Rectangular‎ Pad # 0000 Super Fine, PK 6 (10119)
- 3M Hnd Snd Metal Fnshng Pd 7414NA, PK10 (7414NA)
- 3M Large Sand Sponge X-Fin/Fine (DSXF-F-ESF-10)
- 3M Pad Backing A1357, 1/pk (28167)
- MIRKA Mirlon Total 6" Xf, Scuff Pad (18-241-800)
- 3M Abrasive Pads & Sponges