Shop All Sandpaper Sheets
3M
Sandpaper Sheet, 2000 Grit, 3 11/16"W, PK10
Mfr # 5925-18-CC
Zoro # G108656298
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 18 for $98.82
$98.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Series Imperial Wetordry
- Backing Weight A
- Abrasive Material Silicon Carbide
- Coating Coverage Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5925-18-CC
- Zoro # G108656298
- UPC # 00051141405520
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Overall Width | 3 11/16 in |
Overall Length | 9 in |
Details
Item | Sandpaper Sheet |
Grit | 2000 |
Backing Material | Paper |
Series | Imperial Wetordry |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Coating Coverage | Closed |
Resistance Properties | Water |
Description
Sandpaper 5924-18-CC,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 7267 Sanding 320 Grit 9 x 11 In. (7737836)
- HTI HOOK AND LOOP Wool Blend Buffing - 4" (HB-4375)
- DRILLCO SC-5, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C132BDC)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, dbl Cut (M41446)
- 3M Sandpaper Sheet, 1000 Grit, 3 11/16"W, PK10 (5923-18-CC)
- 3M Sandpaper Sheet, 600 Grit, 3 5/8"W, PK10 (5921-18-CC)
- 3M Moisture Resistant Prot Sheeting 06725 1 (06725)
- 3M Sanding Sheet, 11x9 In, 220 G, AlO, PK250 (99401NA-CC)
- 3M 31372, HookIt CSD, 737U, 6 in, 120+, 50PK (7100155360)
- 3M 11 in. L X 9 in. W 220 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9087DC-NA)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK100 (66261101525)
- 3M Sandpaper Sheets