Shop All Abrasive Pads & Sponges
3M
Sandpaper Sheet, 120 Grit, 9"W, PK15
Mfr # 27120PGP-15
Zoro # G908656375
product price: $15.75
/pk 15, $1.05/ea
Sold in multiples of 5 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 120
- Grade Medium
- Backing Weight C
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27120PGP-15
- Zoro # G908656375
- UPC # 00638060853481
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sandpaper Sheet |
Abrasive Material | Ceramic |
Grit | 120 |
Grade | Medium |
Backing Weight | C |
Backing Material | Paper |
Series | Pro Grade Precision |
Coating Coverage | Open |
Description
Sanding Sponge CP001-3Package Quantity -LG,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- FLEX-HONE TOOL BC100240AO FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC100240AO)
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK20 (07660768175)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- 3M Hookit Soft Disc Pad, 05768, 8 inch, 1/p (05768)
- 3M Large Sanding Sponge Fine/Medium (DSFM-F)
- 3M Burnishing Pad, 24", Tan, PK5 (3400N 364)
- 3M Angled Sanding Sponge CP040-6P, 2 7/8, PK4 (CP040-6P)
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk (28738)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W (CP-001-ESF)
- NORTON ABRASIVES Sanding Wool Pad, Extra Fine, PK2 (07660701727)
- 3M Abrasive Pads & Sponges