Shop All Abrasive Pads & Sponges
3M
Sandpaper Sheet, 100 Grit, 9"W, PK25
Mfr # 11604NA-25
Zoro # G608656347
product price: $10.35
/pk 25, $0.41/ea
Sold in multiples of 5 for $51.75
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 100
- Grade Medium
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11604NA-25
- Zoro # G608656347
- UPC # 00076308496616
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Sandpaper Sheet |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Grade | Medium |
Backing Weight | C |
Backing Material | Paper |
Coating Coverage | Open |
Description
Faster SandingBlock Sponge 2Package Quantity ,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345451)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, MED (66261058507)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727552)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 60G (12189)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 150-Grit (20908-150)
- 3M Sandpaper Sheet, 150 Grit, 9"W, PK15 (27150PGP-15)
- 3M Sanding Sponge, Fine/Medium, 3 3/4"L, PK2 (CP-2P-ESF)
- 3M 3-7/8" x 6" x 1/2" Heavy Duty Contour Surface Stripping Pads, PK 2 (10112)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W (CP-001-ESF)
- 3M SandingHandPad, Diamond, M10 Micron, PK10 (7000082403)
- NOBLES/TENNANT PAD HOLDER - CENTER-LOK 3 - SNAP ON TAN (370095)
- 3M Abrasive Pads & Sponges