Shop All Sandpaper Sheets
3M
Sandpaper 9X11Prd50D 3M
Mfr # 99406NA
Zoro # G000538630
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Width 9 in
- Length 11 in
- Grade Coarse
- Backing Weight D Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 99406NA
- Zoro # G000538630
- UPC # 51144021178
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Grit | 50 |
Grade | Coarse |
Backing Weight | D Weight |
Abrasive Material | Aluminum Oxide |
Color | Tan |
Form | Sheet |
Sheets Per Pack | 25 |
Description
3M Pro-Pak 11 in. L X 9 in. W 50 Grit Aluminum Oxide Sandpaper 25 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Goldflex Soft 4.5"X5.5" P150 (23-145-150RP)
- MERIT Spiral Band, 120G (08834196066)
- METABO Cutting Wheel, T1, A60TZ, 3"X1/16"X3/8" (655321000)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle, PK10 (06467)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M Emery Cloth, 11x9 In, Med, Emery, PK250 (60070003185)
- 3M Cloth Sheet, 11" L x 9" W, P240 Grit, PK50 (7000000354)
- 3M Sanding Sheet, 11x9 In, 60 G, AlO, PK500 (02116)
- 3M Flex Abrasive, Hand Sheet, 400 Grit, PK125 (34337)
- 3M Floor Sanding Disc, 60 Grit, 16" dia. (29847)
- GATOR Sanding Sheet, 9 in L, 11 in W, 1500 Grit, Fine, Silicone Carbide Abrasive (4470)
- 3M Sandpaper Sheets