Shop All Abrasive Pads & Sponges
3M
SandingSponge, F, 4-3/4x3-3/4x1/2 In, PK250
Mfr # 60980039493
Zoro # G5893011
product price: $292.99
/pk 250, $1.17/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.75 in
- Width 3.75 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60980039493
- Zoro # G5893011
- UPC # 00051111510667
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 4.75 in |
Width | 3.75 in |
Overall Length | 4 3/4 in |
Overall Width | 3 3/4 in |
Sponge Width x Length x Thickness | 3 3/4 in W x 4 3/4 in L x 1/2 in T |
Details
Item | Sanding Sponge |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Thickness | 0.5 in |
Color | Gray |
Sides | Dual |
Number of Abrasive Sides | 4 |
Features | Reusable, Use Wet or Dry |
Sponge Shape | Rectangle |
Overall Thickness | 1/2 in |
Resistance Properties | Water |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Number of Abrasive Sides 4, Overall Length 4 3/4 in, Overall Thickness 1/2 in, Overall Width 3 3/4 in, Abrasive Type Coated, Color Gray, Features Reusable, Use Wet or Dry, Resistance Properties Water, Sponge Shape Rectangle, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 40G, Shank Size: 1/4" (11232)
- POWERBUILT 3" Coarse Crimped Wire Wheel (642498)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (81336)
- 3M Single-Angle Sanding Sponge, 8" L (910-DSA-12)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (905-ESF)
- 3M Pro-Pad Sndg Sponge, PRPD-220, 2.88", PK54 (PRPD-220)
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- 3M Sanding Sponge Drywall Fine (CP-042NA)
- 3M Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120 (02601)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P220 (1351-220)
- 3M Abrasive Pads & Sponges