Shop All Abrasive Pads & Sponges
3M
SandingHandPad, Diamond, M40 Micron, PK10
Mfr # 7100323057
Zoro # G8704446
product price: $260.99
/pk 10, $26.10/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Width 2 1/4 in
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit M40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100323057
- Zoro # G8704446
- UPC # 00068060666925
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 3 3/4 in |
Width | 2 1/4 in |
Overall Length | 3 3/4 in |
Pad Width x Length | 2 1/4 in x 3 3/4 in |
Overall Width | 2 1/4 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Coated |
Abrasive Material | Diamond |
Grit | M40 |
Grade | Very Fine |
Series | 6200J |
Color | Yellow |
Function | Blending/Deburring, Finishing/Polishing |
Abrasive Grit | M40 |
Abrasive Grade | Extra Fine |
Abrasive Type - Grade - Grit | Coated - M40 |
Coating Coverage | Open |
Model Number - Grit | M40 - 7000000576 |
Pad Grade | Extra Fine |
Description
Sanding Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Yellow, Grade Very Fine, Series 6200J, Overall Length 3 3/4 in, Overall Width 2 1/4 in, Grit M40, Coating Coverage Open, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- 3M Cloth Band, 3 in. Diameter, Grit 36 (7100138157)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- S AND H INDUSTRIES ALC 40051 1/4" ID Steel Nozzle 15 CFM Siphon (40051)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 150-Grit (20908-150)
- 3M Contour Sanding Sponge X-Fine (916)
- 3M Sanding Sponge, Fine, 8"L, 2 7/8"W, PK2 (910-DSA-12-2PK)
- 3M Stikit Soft Disc Pad, 05568, 8 in (05568)
- 3M 2" x 4" Synthetic Steel Wool Rectangular‎ Pad # 0000 Super Fine, PK 6 (10119)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 80-Grit (20908-80)
- NORTON ABRASIVES Diamond Hand Pad (69014121517)
- 3M Abrasive Pads & Sponges