Shop All Abrasive Pads & Sponges
3M
Sanding Wool Pad, Medium, Black, PK18
Mfr # 70005078368
Zoro # G5999454
product price: $69.45
/pk 18, $3.86/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 2 in
- Grit 2
- Grade Medium
- Application sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70005078368
- Zoro # G5999454
- UPC # 00051111101162
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 2 in |
Overall Length | 4 in |
Overall Width | 2 in |
Width x Length | 2 in W x 4 in L |
Details
Item | Synthetic Steel Wool Pad |
Grit | 2 |
Grade | Medium |
Application | sanding |
Product Type | Steel Wool Pad |
Wool Material | Synthetic Steel |
Steel Wool Grit | 2 |
Steel Wool Shape | Rectangle |
Steel Wool Grade | Medium |
Description
Synthetic Steel Wool Pad, Wool Material Synthetic Steel, Product Type Steel Wool Pad, Steel Wool Grade Medium, Steel Wool Grit 2, Overall Length 4 in, Overall Width 2 in, Steel Wool Shape Rectangle, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 320SC Grit (34177)
- 3M Disc Pad, 5 in. (77855)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1674)
- MERIT Bore Polisher, B-305,120 Grit (08834154193)
- 3M Burnishing Pad, 24", Tan, PK5 (3400N 364)
- 3M Paddle Assembly 06635, 1/pk (06635)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 100-Grit (20908-100)
- 3M Pro Dust Sand Sponge 60G (2500TRI-60C-CH)
- 3M Stikit Disc Pad Dust Free, 05581, 8 in, (05581)
- 3M Drywall Sanding Sponge, M/FPK24 (00051144090938)
- 3M Dual-Angle Sanding Sponge, 8" L, 2 1/2" W (910-DDA)
- 3M Abrasive Pads & Sponges