Shop All Abrasive Pads & Sponges
3M
Sanding Wool Pad, Extra Fine, Gray, PK18
Mfr # 70070594885
Zoro # G5973362
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 2 in
- Grit 000
- Grade Very Fine
- Application sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 70070594885
- Zoro # G5973362
- UPC # 00051111101209
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 2 in |
Overall Length | 4 in |
Overall Width | 2 in |
Details
Item | Synthetic Steel Wool Pad |
Grit | 000 |
Grade | Very Fine |
Application | sanding |
Product Type | Steel Wool Pad |
Wool Material | Synthetic Steel |
Steel Wool Grit | 000 |
Steel Wool Grade | Extra Fine |
Steel Wool Shape | Rectangle |
Description
Synthetic Steel Wool Pad, Wool Material Synthetic Steel, Product Type Steel Wool Pad, Steel Wool Grade Extra Fine, Steel Wool Grit 000, Overall Length 4 in, Overall Width 2 in, Steel Wool Shape Rectangle, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 180SC Grit (34195)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2-1/2in, Coarse (76421)
- WEILER Root Pas Wire Brush, Arbor, 4-1/2", 0.020 " (94752)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001968)
- 3M Sanding Sponge, Detail Angle (051115-07053)
- 3M Disc Pad 3" x 3/4" (60440128001)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (CP-000-ESF)
- 3M 4" x 2-3/4" x 1" SandBlaster Sanding Sponge, 36-Grit (20909-36)
- 3M Hookit Disc Pad Dust Free, 05782, 8 in, (05782)
- 3M Sanding Hand Pad, Diamond, M250, PK10 (7000045664)
- SCOTCH-BRITE Paint Prep Scuff Hand Pad 07777 Maroon, 20 pads/bx 3 bx/pk (07777)
- 3M Abrasive Pads & Sponges