Shop All Abrasive Pads & Sponges
3M
Sanding Wool Pad, Coarse, Black, PK18
Mfr # 70070594851
Zoro # G5987493
product price: $68.19
/pk 18, $3.79/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 2 in
- Grit 3
- Grade Coarse
- Application sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070594851
- Zoro # G5987493
- UPC # 00051111101155
- Country of Origin Mexico
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 2 in |
Overall Width | 3 in |
Overall Length | 4 1/2 in |
Details
Item | Synthetic Steel Wool Pad |
Grit | 3 |
Grade | Coarse |
Application | sanding |
Product Type | Steel Wool Pad |
Wool Material | Synthetic Steel |
Steel Wool Shape | Rectangle |
Steel Wool Grade | Coarse |
Steel Wool Grit | 3 |
Description
Synthetic Steel Wool Pad, Wool Material Synthetic Steel, Product Type Steel Wool Pad, Steel Wool Grade Coarse, Steel Wool Grit 3, Overall Length 4 1/2 in, Overall Width 3 in, Steel Wool Shape Rectangle, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Fine, Aluminum Oxide, 340D, Brown (7010326388)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- NORTON ABRASIVES - ST. GOBAIN Stones 7-1/2 in. Kitch/Knife Shar (87939)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20083)
- 3M Fibre Disc Backup Pad, 05637, 5"x7/8", PK10 (05637)
- 3M Stikit Disc Pad Dust Free, 05581, 8 in, (05581)
- 3M Cross Pad 341D, 1inx1inx3/8 in 80 X-weig (7100105538)
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (909NA-3P-CC)
- 3M Sanding Spng Wet/Dry Red 80Grt (07058)
- MIRKA Scuff Pad, 6"x9", Ultra Fine P1500, PK20 (18-111-448)
- 3M Abrasive Pads & Sponges