Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, VFine, 1in, PK12
Mfr # 70005114015
Zoro # G6182522
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.75 in
- Width 2.625 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 70005114015
- Zoro # G6182522
- UPC # 00051111506738
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 3.75 in |
Width | 2.625 in |
Overall Length | 3 3/4 in |
Sponge Width x Length x Thickness | 2 1/2 in W x 3 3/4 in L x 1 in T |
Overall Width | 2 1/2 in |
Details
Item | Sanding Sponge |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Grade | Fine |
Color | Yellow |
Thickness | 1 in |
Sides | Dual |
Sponge Grit | 320 |
Number of Abrasive Sides | 4 |
Sponge Shape | Rectangle |
Resistance Properties | Clog, Water |
Overall Thickness | 1 in |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit 320, Number of Abrasive Sides 4, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Abrasive Type Coated, Color Yellow, Resistance Properties Clog, Water, Sponge Shape Rectangle, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1-1/2 x 25 yds. Water Proof Sand Cloth (95508)
- X1 TOOLS 500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0500-FSx50)
- MARCO 1-1/2" ID Brass Abrasive Blast Hose Coupling (10QBR4)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47111)
- 3M Stikit Sanding Block Kit, 05692, PK6 (05692)
- 3M Sanding Sponge, Fine/Medium, 3 3/4"L (908-ESF)
- 3M Fibre Disc Backup Pad, 05637, 5"x7/8", PK10 (05637)
- 3M Hnd Snd Metal Fnshng Pd 7414NA, PK10 (7414NA)
- 3M Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120 (02601)
- 3M Sanding Hand Pad, Diamond, M74, PK10 (7000000575)
- MIRKA Scuff Pad, 6" Disc, UF P1500, PK10 (18-241-448)
- 3M Abrasive Pads & Sponges