Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, SF, 1/4in, PK120
Mfr # 02602
Zoro # G7527974
product price: $618.99
/pk 120, $5.16/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 4.5 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 500, 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02602
- Zoro # G7527974
- UPC # 00051131026025
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 5.5 in |
Width | 4.5 in |
Overall Length | 5 1/2 in |
Overall Width | 4 1/2 in |
Details
Item | Contour Sanding Sponge |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 500, 600 |
Grade | Super Fine |
Color | Gray |
Sides | Dual |
Thickness | 0.25 in |
Number of Abrasive Sides | 1 |
Sponge Shape | Contour |
Features | Flexible |
Resistance Properties | Water |
Overall Thickness | 1/4 in |
Description
Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Super Fine, Grit 500, 600, Number of Abrasive Sides 1, Overall Length 5 1/2 in, Overall Thickness 1/4 in, Overall Width 4 1/2 in, Abrasive Type Coated, Color Gray, Features Flexible, Resistance Properties Water, Sponge Shape Contour, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- VSM Abrasive Roll, AO, 220 Grit, 2"x50 yd., Br (332673)
- CLESCO SD-004008-02SL Standard Screw Lock Sanding Drum with Shank (SD-004008-02SL)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47102)
- 3M 3M„¢ Scotch-Brite„¢ 7448 PRO Hand Pad 6" x 9" Silicon Carbide ULF Grit-20 Pads (7100023340)
- 3M Sandpaper Sheet, 800 Grit, 3 5/8"W, PK10 (5922-18-CC)
- 3M WetordrySponge Pad20,05526, 5-1/2x2, PK50 (05526)
- 3M Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120 (02601)
- 3M Stripping Pad 7200N, 14", Black, PK5 (7200N 236)
- 3M Hnd Snd Metal Fnshng Pd 7414NA, PK10 (7414NA)
- NORTON CO Small ProSand 5X Sanding Sponge Small Area Medium, PK 6 (82085)
- 3M Abrasive Pads & Sponges