Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Medium, 4 1/2"L, 2 1/2"W
Mfr # 24000PGP-M-2
Zoro # G708656391
product price: $9.45
/ea
Sold in multiples of 6 for $56.70
$56.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Medium
- Series Pro Grade Precision
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 24000PGP-M-2
- Zoro # G708656391
- UPC # 00051141395586
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Series | Pro Grade Precision |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Description
Sanding Screen 29848
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442935)
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 (69957399790)
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- 3M Large Sanding Sponge Fine/Medium (DSFM-F)
- 3M Fibre Disc Backup Pad, 05637, 5"x7/8", PK10 (05637)
- 3M 3M„¢ Scotch-Brite„¢ 7448 PRO Hand Pad 6" x 9" Silicon Carbide ULF Grit-20 Pads (7100023340)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (904-ESF)
- 3M Hookit Disc Pad Dust Free, 05782, 8 in, (05782)
- 3M Sandspong 4 Side Med Crs (909-ESF)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad WHITE (NW-HPWHITE)
- 3M Abrasive Pads & Sponges