Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Medium, 3 3/4"L, PK6
Mfr # CP002-6P-CC
Zoro # G608656262
product price: $13.89
/pk 6, $2.32/ea
Sold in multiples of 4 for $55.56
$55.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Overall Length 3 3/4 in
- Overall Thickness 1 in
- Overall Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CP002-6P-CC
- Zoro # G608656262
- UPC # 00051125006057
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 2 5/8 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Description
Sanding Screen 29837,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coarse Cut, Grip Disc, 6", P60, PK25 (40-622-060)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- 3M Sanding Sponge, Detail Angle (051115-07053)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2502TRI-120-CH)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 150-Grit (20908-150)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Medium (24000 Trip-M-B)
- 3M Sanding Spng Wet/Dry Fine/Med (9093)
- 3M Stikit Soft Disc Pad, 05568, 8 in (05568)
- OATEY 112x10 Abrasive Cloth (95105)
- 3M Abrasive Pads & Sponges