Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Medium, 3 3/4"L, PK2
Mfr # CP-002-2P
Zoro # G308656272
product price: $2.49
/pk 2, $1.25/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Overall Length 3 3/4 in
- Overall Width 2 5/8 in
- Overall Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CP-002-2P
- Zoro # G308656272
- UPC # 00068060462886
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 2 5/8 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Description
Sanding Sponge 60 grit,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, 6 x 0.040 x 3/8, A60T TY (655999000)
- PFERD 1-1/2" x 3/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46203)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 50G, X-Weight, PK 10 (201353)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A, Arbor Hole Size: 1/4" (08303)
- 3M Contour Srfc Sndg Spng 917DCNA, 4.5", PK24 (917DCNA)
- 3M Scotch-Brite Primer Prep Scuff 07747, 4-3/4 in x 15 ft (7000046123)
- 3M PSA Paper Disc, 120 C-weight, 12"x NH (431Q 606)
- 3M Burnishing Pad, 24", Aqua, PK5 (3100N 298)
- 3M Sanding Sponge, Med, 3-3/4x2-5/8x1 In, PK12 (70005106631)
- 3M Pro-Pad Sandng Sponge, PRPD-80, 2.88, PK54 (PRPD-80)
- BLUE MONSTER ABRASIVE CLOTH 2""X5YRD (70152)
- 3M Abrasive Pads & Sponges