Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Medium, 2 7/8"L, 4 1/2"W
Mfr # 24300TRI-M-DA
Zoro # G308656302
product price: $5.15
/ea
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series Pro Grade Precision
- Overall Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 24300TRI-M-DA
- Zoro # G308656302
- UPC # 00051141395524
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 4 1/2 in |
Overall Length | 2 7/8 in |
Details
Item | Sanding Sponge |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Pro Grade Precision |
Resistance Properties | Clog |
Number of Abrasive Sides | 4 |
Features | Conforms Easily, Good for Wet and Dry Sanding, Premium Mineral Grits for Effective Hand Sanding, Professional-Grade Foam Keeps its Shape for Lasting Use |
Overall Thickness | 1 in |
Sponge Shape | Angled |
Description
Sandpaper 5921-18-CC 600 grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Qk Change Disc, 2 in., Ex Coarse, 36, PK50 (60410017457)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x5/8-11, 36GT27 (49753)
- MIRKA Iridium 2.75"X120' Psa 320 (24-584-320)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (CP-000-ESF)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24001TRI-F-B)
- 3M Contour Sanding Sponge X-Fine (916)
- 3M Sanding Sponge, Fine/Medium, 3 3/4"L, PK2 (CP-2P-ESF)
- 3M Pro Dust Sand Sponge 60G (2500TRI-60C-CH)
- 3M Sandpaper Sheet, 800 Grit, 3 5/8"W, PK10 (5922-18-CC)
- UNEEDA EKASILK PLUS 10mm Sponge 6" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106043)
- 3M Abrasive Pads & Sponges