Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Med, 3-3/4x2-5/8x1 In, PK12
Mfr # 70005106631
Zoro # G7475745
product price: $48.45
/pk 12, $4.04/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.75 in
- Width 2.625 in
- Abrasive Material Silicon Carbide
- Grit 60
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70005106631
- Zoro # G7475745
- UPC # 00051111115169
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 3.75 in |
Width | 2.625 in |
Overall Length | 3 3/4 in |
Sponge Width x Length x Thickness | 2 1/2 in W x 3 3/4 in L x 1 in T |
Overall Width | 2 1/2 in |
Details
Item | Sanding Sponge |
Abrasive Material | Silicon Carbide |
Grit | 60 |
Grade | Fine |
Sides | Dual |
Color | Green |
Thickness | 1 in |
Overall Thickness | 1 in |
Sponge Shape | Rectangle |
Sponge Grit | 60 |
Number of Abrasive Sides | 4 |
Resistance Properties | Clog, Water |
Description
Sanding Sponge, Abrasive Material Silicon Carbide, Grade Fine, Grit 60, Number of Abrasive Sides 4, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Color Green, Resistance Properties Clog, Water, Sponge Shape Rectangle, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 9 in 220 Grit Drywall Sander Pads 5Pack, 5PK (TP00225)
- UNITED ABRASIVES/SAIT SAIT 95175 Hook & Loop Soft Interface Pads 5", 1-Pack (95175)
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk (28738)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686470)
- 3M Hnd Snd Metal Fnshng Pd 7414NA, PK10 (7414NA)
- 3M Sanding Sponge Drywall Fine (CP-042NA)
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Fine (24001 Trip-F-B)
- 3M Contour Sanding Sponge X-Fine (916)
- 3M SandingHandPad, Diamond, M10 Micron, PK10 (7000082403)
- NORTON CO Norton 3307808 Dual Angle Sponge; Fine & Medium (3307808)
- 3M Abrasive Pads & Sponges