Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Fine/Medium, 3 3/4"L
Mfr # 908-ESF
Zoro # G708656384
product price: $2.49
/ea
Sold in multiples of 24 for $59.76
$59.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine/Medium
- Overall Thickness 1 in
- Overall Length 3 3/4 in
- Features Available in Different Grits, Easy to Hold, Flexible for Use on a Variety of Surface Shapes, Good for Wet and Dry Sanding, Made from Durable Foam, Rinse and Reuse, Uses Conventional 3M Abrasives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 908-ESF
- Zoro # G708656384
- UPC # 00051131500389
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 2 5/8 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine/Medium |
Overall Thickness | 1 in |
Features | Available in Different Grits, Easy to Hold, Flexible for Use on a Variety of Surface Shapes, Good for Wet and Dry Sanding, Made from Durable Foam, Rinse and Reuse, Uses Conventional 3M Abrasives |
Number of Abrasive Sides | 4 |
Description
Faster SandingSheets 27150PGP-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-048048-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-048048-050A6)
- CGW ABRASIVES Flap Whl, 3x1x1/4, V Fine, 180G (36214)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- 3M Pro Dust Sand Sponge 60G (2500TRI-60C-CH)
- 3M 4" x 2-3/4" x 1" SandBlaster Sanding Sponge, 36-Grit (20909-36)
- 3M 3M„¢ Scotch-Brite„¢ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads (7100089226)
- 3M Sanding Sponge, Angled, Med, PK12 (70005106623)
- 3M Sanding Spng Wet/Dry Fine/Med (9093)
- 3M Stikit Disc Pad Dust Free, 05581, 8 in, (05581)
- 3M Sandspong 4 Side Med Crs (909-ESF)
- NILFISK/ADVANCE PAD HOLDER - BIG MOUTH - LH GRAY (56393567)
- 3M Abrasive Pads & Sponges