Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Fine, 8"L, 2 7/8"W, PK2
Mfr # 910-DSA-12-2PK
Zoro # G608656378
product price: $5.55
/pk 2, $2.78/ea
Sold in multiples of 6 for $33.30
$33.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Overall Thickness 1 in
- Overall Length 8 in
- Sponge Shape Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 910-DSA-12-2PK
- Zoro # G608656378
- UPC # 00076308932800
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 8 in |
Overall Width | 2 7/8 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Overall Thickness | 1 in |
Sponge Shape | Angled |
Number of Abrasive Sides | 4 |
Description
Dual Angle Sanding Sponge,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 14x7/64x1, A36SBx2, Reinforced (36234)
- 3M Drywall Sanding Sponge, M/FPK24 (70070588614)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1/2" x 1/2" Aluminum Oxide 2A MED (7000046028)
- VSM Abrasive Belt, 320 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Aluminum Oxide (227035)
- 3M Drywall Sanding Sponge, M/FPK24 (00051144090938)
- 3M Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W (30904FPSA)
- 3M Single-Angle Sanding Sponge, 8" L (910-DSA-12)
- 3M Floor Sanding Disc, 120 Grit, 16" dia. (29844)
- 3M Hookit Soft Disc Pad, 05768, 8 inch, 1/p (05768)
- 3M Hookit Disc Pad Dust Free, 05781, 8 in, (05781)
- ASTRO PNEUMATIC PADS 3" SURFACE PREP COARSE BAG OF 25 (AO30CSP)
- 3M Abrasive Pads & Sponges