Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W
Mfr # 30904FPSA
Zoro # G508656300
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Overall Thickness 1 in
- Overall Width 2 1/2 in
- Sponge Shape Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30904FPSA
- Zoro # G508656300
- UPC # 00051135806708
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Overall Thickness | 1 in |
Sponge Shape | Angled |
Series | Pro Grade Precision |
Number of Abrasive Sides | 4 |
Description
Angled Sanding Sponge Fine grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2500-FSx100)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 150G, White (07660788248)
- SCOTCH-BRITE Radial Bristle Brush, TS, 8Diax1W, 120G, PK2 (61500189461)
- DEWALT 4" x 5/8" 60 Grit Zirconia T29 Flap Disc (DWA8202)
- 3M Cross Pad 341D, 1inx1inx3/8 in 80 X-weig (7100105538)
- 3M Floor Sanding Disc, 120 Grit, 16" dia. (29844)
- 3M Sanding Wool Pad, Coarse, Black, PK18 (70070594851)
- 3M Sanding Sponge, Fine, 2 7/8"L, 4 1/2"W (24301TRI-F-DA)
- 3M Dual-Angle Sanding Sponge, 8" L, 2 1/2" W (910-DDA)
- 3M Dbl Sided Wool Compounding Pad, 33280, PK6 (33280)
- MIRKA 4.5 x 9 in. Mirlon Total Scuff VF 360 Grit (MI136761)
- 3M Abrasive Pads & Sponges