Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6
Mfr # CP001-6P-CC
Zoro # G708656261
product price: $13.89
/pk 6, $2.32/ea
Sold in multiples of 4 for $55.56
$55.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Overall Width 2 5/8 in
- Overall Thickness 1 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CP001-6P-CC
- Zoro # G708656261
- UPC # 00051125006040
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 5/8 in |
Overall Length | 3 3/4 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Description
Sanding Sponge 908-ESF,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- METABO Flap Disc 6" Flapper Plus 40 7/8 T29 Fiberglass (629422000)
- NORTON ABRASIVES CutOff Whl, Gemini, 3"x1/8"x3/8", 25465rpm (66243510653)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40736)
- 3M Burnishing Pad, 24", Tan, PK5 (3400N 364)
- 3M Sanding Sponge, Fine/Medium, 3 3/4"L, PK2 (CP-2P-ESF)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (CP-002-ESF)
- 3M 4-7/8" x 2-7/8" SandBlaster Detail Area Angled Sanding Sponge Medium (CP-041)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Fine (24001 Trip-F-B)
- 3M Hookit Soft Disc Pad, 05768, 8 inch, 1/p (05768)
- SCOTCH-BRITE Sanding Hand Pad Roll, Alum. Oxide, VF (61500129244)
- 3M Abrasive Pads & Sponges