Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Fine, 2 7/8"L, 4 1/2"W
Mfr # 24301TRI-F-DA
Zoro # G708656247
product price: $5.15
/ea
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Grade Fine
- Series Pro Grade Precision
- Overall Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 24301TRI-F-DA
- Zoro # G708656247
- UPC # 00051141395517
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 4 1/2 in |
Overall Length | 2 7/8 in |
Details
Item | Sanding Sponge |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Pro Grade Precision |
Sponge Shape | Angled |
Overall Thickness | 1 in |
Features | Conforms Easily, Good for Wet and Dry Sanding, Premium Mineral Grits for Effective Hand Sanding, Professional-Grade Foam Keeps its Shape for Lasting Use |
Number of Abrasive Sides | 4 |
Resistance Properties | Clog |
Description
General Purpose Sanding Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 3/8", 14 deg., Includd Cone Dc (SL-3DC)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61505)
- DRILL AMERICA 1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727102)
- 3M Sanding Hand Pad, Diamond, M125, PK10 (7000045665)
- 3M Hookit Soft Disc Pad, 05768, 8 inch, 1/p (05768)
- 3M Stikit Disc Pad, 35576, 6", PK5 (35576)
- 3M Sanding Sponge, Extra Fine, 3 3/4"L, PK2 (CP-000-2P)
- 3M SandingHandPad, Diamond, M40 Micron, PK10 (7000000576)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (CP-000-ESF)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK25 (18-118-449)
- 3M Abrasive Pads & Sponges