Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Extra Fine, 3 3/4"L, PK2
Mfr # CP-000-2P
Zoro # G008656282
product price: $2.49
/pk 2, $1.25/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Extra Fine
- Overall Length 3 3/4 in
- Overall Width 2 5/8 in
- Overall Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CP-000-2P
- Zoro # G008656282
- UPC # 00068060462893
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 2 5/8 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Extra Fine |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Description
Sanding Screen 29846,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT46 (FLEX4546)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .014 SS Wire, 5/8-11 Thread (80354)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62362)
- 3M Cloth Sheet, 11" L x 9" W, P80 Grit, PK50 (7000000359)
- 3M Stikit Disc Pad Dust Free, 05581, 8 in, (05581)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2502TRI-120-CH)
- 3M Sanding Sponge Drywall Fine (CP-042NA)
- 3M Mini Pad Support Assembly C0018, 2 per bag 1 bag/pk (28185)
- 3M SandingSponge, Fine, 3-3/4x2-5/8x1 In, PK12 (70005105450)
- 3M Sanding Sponge, SF, 1/4in, PK120 (02602)
- NILFISK/ADVANCE BRUSH KIT, 14 in. POLY, .028, contains GBR0L800, GBR14POLY028 (56505945)
- 3M Abrasive Pads & Sponges