Shop All Adhesive Discs
3M
Sanding Sponge CP040-12-CC, 2 7/8, PK12
Mfr # CP040-12-CC
Zoro # G5989702
product price: $41.99
/pk 12, $3.50/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Series CP040-12-CC
- Overall Width 2 7/8 in
- Overall Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CP040-12-CC
- Zoro # G5989702
- UPC # 00051115070532
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Width | 2 7/8 in |
Overall Length | 4 7/8 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 4 7/8 in L x 1 in T |
Details
Item | Single-Angle Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | CP040-12-CC |
Number of Abrasive Sides | 4 |
Features | Rinse and Reuse, Use Wet or Dry |
Overall Thickness | 1 in |
Sponge Shape | Angled |
Description
Sanding Sponge CP040-12-CC,2 7/8,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 40069 5/32" ID Ceramic Nozzle, 25CFM@80Psi (40069)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 120G (11172)
- 3M Sanding Disc, Medium, 80, 4 in. Dia., PK50 (7010294664)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- 3M PSA Disc Roll, No Hole, 5 In, P400G, PK500 (60440256562)
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- 3M PSA Sanding Disc, AlO, Cloth, 3 In, 80 Grit (60440201832)
- 3M PSA Sanding Disc, Grit 800, 5" dia., PK100 (7100199694)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 40 Grit (30487)
- 3M Adhesive Discs