Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Coarse, 4 1/2"L, 2 1/2"W
Mfr # 2500PGP60C-CH2
Zoro # G608656392
Sold in multiples of 6 for $46.14
$46.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Series Pro Grade Precision
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2500PGP60C-CH2
- Zoro # G608656392
- UPC # 00051125006019
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Sanding Sponge |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | Pro Grade Precision |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Description
Faster Sanding Sheets 26320PGP-4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Sc Poly 3/4 X 20-1/2 80, 3/4" W, 20-1/2" L, 80 Grit (725192506)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK10 (9A-232-220RP)
- DIABLO Drywall Sanding Backing Pad, 9 (DCD090PADF01G)
- NORTON ABRASIVES Rubbing Brick w/Handle, SC, 4x2x2 in., PK6 (61463653292)
- 3M Drywall Sanding Sponge, M/FPK24 (70070588614)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (909NA-3P-CC)
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- 3M Sanding Sponge, Detail Angle (051115-07053)
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (CP-000-ESF)
- ALL-SOURCE Premium 3 In. x 5 In. x 1 In. 400 Grit Fine Sanding Sponge (7363004)
- 3M Abrasive Pads & Sponges