Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Angled, Med, PK12
Mfr # 70005106623
Zoro # G7492956
product price: $47.79
/pk 12, $3.98/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5 in
- Width 2.5 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70005106623
- Zoro # G7492956
- UPC # 00051111119679
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4.5 in |
Width | 2.5 in |
Overall Length | 4 1/2 in |
Overall Width | 2 1/2 in |
Sponge Width x Length x Thickness | 2 1/2 in W x 4 1/2 in L x 1 in T |
Details
Item | Dual-Angle Sanding Sponge |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Grade | Fine |
Sides | Dual |
Thickness | 1 in |
Color | Red |
Number of Abrasive Sides | 4 |
Sponge Shape | Angled |
Resistance Properties | Clog, Water |
Sponge Grit | 100 |
Overall Thickness | 1 in |
Description
Dual-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit 100, Number of Abrasive Sides 4, Overall Length 4 1/2 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Abrasive Type Coated, Color Red, Resistance Properties Clog, Water, Sponge Shape Angled, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 2D, TS, (63642543210)
- WALTER SURFACE TECHNOLOGIES Ss Miter Tape 16-3/8ft.x1-5/8"x3/5000" (07T100)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Stick on Pad Replaces Makita 743056-7, 743082-6 (RSP43)
- SCOTCH-BRITE Diamond Floor Brush, Orange Bristle, PK2 (3000-20)
- 3M Flexible Sanding Sponge Fine - 120 Grit (051115-06965)
- 3M Sandpaper Sheet, 150 Grit, 9"W, PK15 (27150PGP-15)
- 3M Sanding Hand Pad, Diamond, M74, PK10 (7000000575)
- 3M Sandpaper Sheet, 800 Grit, 3 5/8"W, PK10 (5922-18-CC)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 100-Grit (20908-100)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- 3M WetordrySponge Pad20,05526, 5-1/2x2, PK50 (05526)
- 3M Abrasive Pads & Sponges