Shop All Abrasive Pads & Sponges
3M
Sanding Sponge 60G
Mfr # 06966
Zoro # G000538296
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-1/2 in
- Width 5-1/2 in
- Grit P60
- Grade Medium
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06966
- Zoro # G000538296
- UPC # 51115069666
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 4-1/2 in |
Width | 5-1/2 in |
Details
Item | Sanding Sponge |
Grit | P60 |
Grade | Medium |
Thickness | 3/16 in |
Description
3M 5.5 in. L X 4.5 in. W X 0.1875 in. 60 Grit Medium Sanding Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #3 All Poly TC NPS Nozzle - 3/16" (10TC3UN)
- NORTON ABRASIVES - ST. GOBAIN Cntr Snd Spng 220Grt 2PK (07660782083)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TS, PK100 (66261138155)
- MAKITA Chain Cover, 20"-24" (952-020-660)
- 3M 3M„¢ Scotch-Briteá´— General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads (7100112579)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK2 (CP-002-2P)
- 3M Pad Backing A1357, 1/pk (28167)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- 3M Sandpaper Sheet, 3 11/16"W, 9/"L, PK10 (5926-18-CC)
- TOOLPRO Drywall Hand Sander (TP04010)
- 3M Abrasive Pads & Sponges